Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 3/8" FNPT SS Reducing Coupling
Mfr # 4381032500
Zoro # G2923697
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4381032500
- Zoro # G2923697
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/8" |
Pipe Size (Fittings) | 2" x 3/8" |
Outside Dia. | 2-57/64" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 2 5/8 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-PB)
- ZORO SELECT 3/4" x 1/4" Malleable Iron Hex Bushing Class 150 (5P513)
- ARMACELL 1/2" Id X 3/8" Armaflex Pipe Insul. 480/Ctn (APT01238)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3" x 2" Pipe Size, Socket (9829-338)
- ZORO SELECT 1" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N010014)
- ZORO SELECT 3" x 2-1/2" FNPT 304 SS Reducing Coupling (40RC111N030212)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N010034)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR1)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001840)
- ZORO SELECT 2" FNPT 304 SS Cap (40RDC111N020)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- Zoro Select Stainless Steel Pipe Fittings