Shop All Black Pipes
Zoro Select
2" x 3" TOE Black Pipe Nipple Sch 80
Mfr # 40904TS
Zoro # G1216144
original price:
$4.65
9% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40904TS
- Zoro # G1216144
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Inside Dia. | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 3 in |
Inside Diameter | 1 15/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001216)
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93681)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Blue (N12ANB)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- ZORO SELECT Pipe (220156)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 160 (82510)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- ZORO SELECT Pipe (220168)
- Zoro Select Pipes