Shop All Plastic Bags
Zoro Select
2" x 2900 ft. Poly Tubing, 1.5 mil, Clear
Mfr # 5CPY2
Zoro # G2550597
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2900 ft.
- Color Clear
- Bag Closure Type None
- Thickness 1.5 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CPY2
- Zoro # G2550597
- UPC # 654866018756
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 2900 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 2" x 2900 ft. |
Roll Dia. | 12 in |
Roll Length | 2,900 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.5 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 1.5 mil, Width 2 in, FDA Compliant Yes, Roll Length 2,900 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Dispenser, Multi-Roll, 18W In. (8AY65)
- DUCK BRAND ENVELOPE PAD 8.5X11 PK5 (284692)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Red (83846-RED)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Yellow, 500 Sheets PK (CP09YL-SS)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Pink (5CYJ0)
- ZORO SELECT 8" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA1)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- Zoro Select Shipping & Packing Bags