Shop All Black Pipes
Zoro Select
2" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 5P733
Zoro # G2567485
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 5P733
- Zoro # G2567485
- UPC # 190735926505
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (155391-75)
- LEGEND VALVE 1/2" BRONZE UNION NO LEAD (310-143NL)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- DELTA Vero Double Robe Hook (77736-CZ)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNE25)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (T6PPE03WD)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (40508)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 40 (5P683)
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 160 (82401)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- Zoro Select Black Pipes