Shop All Black Pipes
Zoro Select
2" x 12" TOE Black Pipe Nipple Sch 80
Mfr # 40916TS
Zoro # G0472385
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on One End
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40916TS
- Zoro # G0472385
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Inside Diameter | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKD5)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (40808)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 40 (5P737)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257)
- Zoro Select Pipes