Shop All Black Pipes
Zoro Select
2" x 12" Black Pipe Nipple Sch 80
Mfr # 40916
Zoro # G2842831
original price:
$21.85
14% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40916
- Zoro # G2842831
- UPC # 00190735929087
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Overall Length | 12 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- LEGEND VALVE 1/2" X10" T-552 SILLCOCK (108-124)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-15405)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (589-1200)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 40 (0830046405)
- Zoro Select Pipes