Shop All Black Pipes
Zoro Select
2" x 11" Black Pipe Nipple Sch 80
Mfr # 90915
Zoro # G1077991
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 90915
- Zoro # G1077991
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 11 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 11 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 15/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2295 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- DIXON Wafer, 150lb., Butterfly Valve IronDisc, 4" (IBFVW400)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20839)
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (5P668)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 40 (21016LS)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- ZORO SELECT 1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (583-360LS)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- Zoro Select Black Pipes