Shop All Black Pipe Fittings
Zoro Select
2" x 1" Plain Plain Carbon Steel Swage Nipple Class STD
Mfr # 3974533101
Zoro # G2884310
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1"
Product Information
- Brand Zoro Select
- MFR # 3974533101
- Zoro # G2884310
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class STD, 2 in, Male, Plain, 2 5/16 in, 1 in, Male, Plain, 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI0312W-PK10)
- ELKAY Elkay Lkb722C Sensor Assy (98567C)
- KOHLER Handle, Cross (1049052-SN)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- ZORO SELECT 2" x 1-1/2" Malleable Iron Reducer Class 150 (5P576)
- ZORO SELECT 2" x 3/4" Malleable Iron Reducer Coupling Class 150 (0810089607)
- ZORO SELECT Figure Five Combo, Cast Iron, 2 in, Socket (ZFB228052)
- ZORO SELECT 1/2" x 1/4" Carbon Steel Swage Nipple Class XS (0984833101)
- ZORO SELECT Reducing Coupling, Cast Iron, 2 x 1 1/2 in (222138)
- ANVIL 90 Elbow, Forged Steel, 1 1/2 in, NPT (0361001407)
- Zoro Select Black Pipe Fittings