Shop All Sanitary Tube Fittings
Zoro Select
2" x 1" Clamp T316L SS Concentric Reducer
Mfr # EG31CC6L2.0X1.0
Zoro # G4230685
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # EG31CC6L2.0X1.0
- Zoro # G4230685
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in x 1 in |
Overall Length | 5 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 1 in |
Details
Item | Concentric Reducer |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Concentric Reducer |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.065 in X 0.065 in |
Specific Pipe Fitting Shape | Concentric Reducer |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Reducer |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Interior Finish | 32 RA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Exterior Finish | 32 RA |
Fitting Side A Connection Type | Clamp |
Fitting Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Side B Connection Type | Clamp |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 5 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1887-120)
- DANCO Faucet Stem 3S-11H Glacier (04990E)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY3)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (MBB-100)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- ZORO SELECT Eccentric Reducer, 5-1/8" L, Reducer Shape (3214MP-0400X0300-7-6)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Dome Cap (E16W1.5)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-4-PM-316)
- Zoro Select Tube Fittings