Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N020114
Zoro # G2907581
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 400B113N020114
- Zoro # G2907581
- UPC # 190735929643
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Hex Size | 62.5 mm |
Overall Length | 35.5 mm |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 2 in, 11, 1 1/4 in, Female, NPT, 1 1/4 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- ASCO Valve Rebuild Kit, With Instructions (310422)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-3/8-1/3PSI)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00029)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020112)
- ZORO SELECT 1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing (4381031170)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N010038)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307005412)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPP (ZUSA-PF-7999)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8193)
- Zoro Select Fittings