Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/4" FNPT 304 SS Reducing Coupling
Mfr # 40RC111N020114
Zoro # G2738224
original price:
$39.19
26% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 40RC111N020114
- Zoro # G2738224
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 66 mm |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 1 1/4 in, Female, NPT, 1 1/4 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band and Buckle Clamp Set Screw Buckle, 3/4 in W, 201 Stainless Steel (SSB750)
- NO-BURST SPPLY SS 3/8CMP7/8""BC16"" (B1T16)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381032370)
- ZORO SELECT 1/2" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N012018)
- ZORO SELECT 3/8" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N038018)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- ZORO SELECT 1/2" Socket Weld SS Weldable Outlet Sch 40 (4307002520)
- ZORO SELECT Square Head Plug, 304 SS, 1/4", BSPT (ZUSA-PF-8249)
- MERIT BRASS 1/2 In. X 3 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-300)
- Zoro Select Stainless Steel Pipe Fittings