Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Welded SS Lap Joint Flange
Mfr # 4381002050
Zoro # G1025805
original price:
$86.53
7% off
new price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Lap Joint Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # 4381002050
- Zoro # G1025805
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 6" |
Flange Outside Diameter | 6 in |
Nominal Pipe Size | 2 in |
Description
Flange, Lap Joint, 2 in Nominal Pipe Size, Flanged x Lap-Joint, 6 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- SUPERIOR TOOL Water Shut Off Wrench (3990)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (1RRN1)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307004312)
- ZORO SELECT 1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017800)
- ZORO SELECT 1/2" Socket Weld SS Weldable Outlet Sch 40 (4307002520)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- Zoro Select Fittings