Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld SS Union
Mfr # 4307005178
Zoro # G3271484
original price:
$216.35
69% off
new price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
Product Information
- Brand Zoro Select
- MFR # 4307005178
- Zoro # G3271484
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 3-1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 4 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Union, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- ZORO SELECT 4" FNPT SS Union (4381033710)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833312)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- ZORO SELECT 1-1/2" Socket Weld 304 SS Union (1LUH8)
- ZORO SELECT Elbow, 45 deg, 3", 150,304, Thrd Heavy (4381030900)
- Zoro Select Fittings