Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld SS 90 Degree Elbow
Mfr # 4307004320
Zoro # G2171416
original price:
$104.23
38% off
new price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307004320
- Zoro # G2171416
- UPC # 092201330833
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Outside Dia. | 2-57/64" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 4 3/16 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 7/8 in, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD High Profile Actuator Unit with Legs for #4 Old Style Black with Disc, Chain, Clip and Grommet (T02022)
- WATTS Mixing Valve, 0.5 to 12 gpm, 1" Inlet Sz (1 LFMMVM1-UT-PRESS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-16-16-SS)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307004304)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307004312)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 150,304, Thrd (4381031160)
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- ZORO SELECT 2" Welded SS Socket Weld Flange (FLS41RFSW200)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- Zoro Select Fittings