Shop All Ball Valves
Zoro Select
2" Socket PVC Ball Valve Inline
Mfr # 107-638-NPG
Zoro # G0426727
original price:
$10.00
8% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material Santoprene
- Handle Material ABS
- Port Full
Product Information
- Brand Zoro Select
- MFR # 107-638-NPG
- Zoro # G0426727
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5.7 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee, Connection Size - Side 1 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" CPVC Socket Stub Out Elbow W/ Square Mounting Flange, 11" x 10" (S73006)
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- ZORO SELECT Brass Reducing Tee, FNPT, 1/2 in x 1/2 in x 1/4 in Pipe Size (22UL60)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-25)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline (08Q241N06038S4)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (6886290)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGD3)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- Zoro Select Valves