Shop All Ball Valves
Zoro Select
2" Socket CPVC Ball Valve Union
Mfr # 4PGE7
Zoro # G2213811
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Handle Type Lever
- Valve Structure 2-Piece
- Stem Material CPVC
Product Information
- Brand Zoro Select
- MFR # 4PGE7
- Zoro # G2213811
- UPC # 190735518410
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.14 in |
Ball Opening Size | 1.88 in |
Handle Length | 6.45 in |
Handle Height | 4.44 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- ZORO SELECT Dust Plug, 4 In (3LX69)
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- FRANKE KITCHEN SINK DBL 8 in. 20G (CDLA3322-8-4CBN)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGE2)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGE5)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGE6)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-75)
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- ZORO SELECT Check Valve, 3.66 in Overall L (06H021N01112)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- Zoro Select Valves