Shop All Stainless Steel Pipe Fittings
Zoro Select
2" NPT 304 SS 45 Degree Lateral
Mfr # 4000300612
Zoro # G4465785
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Lateral
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Lateral
Product Information
- Brand Zoro Select
- MFR # 4000300612
- Zoro # G4465785
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Overall Length | 6 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
45 Degrees Lateral Wye, Stainless Steel, 304, Class Class 3000, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, NPT, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Extension (953963-0070A)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066291-0070A)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48F)
- RICHMOND Richmond Essential RMTEX-08 Electric Water Heater, 240 V, 33 A, 8 kW (RMTEX-08)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- ZORO SELECT 1-1/2" FNPT 304 SS Half Coupling (40HC111N112)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381005450)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-333)
- ZORO SELECT Cap, 1", 150,304, Thrd Heavy (4381030250)
- Zoro Select Stainless Steel Pipe Fittings