Shop All Galvanized Pipes
Zoro Select
2" MNPT x 8-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831039607
Zoro # G2765887
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 8.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 0831039607
- Zoro # G2765887
- UPC # 690291312793
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 8.5 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 8 1/2 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 8 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- ELDON JAMES Adapter, Nylon, 3/4 In NPT, 150 PSI, PK10 (A12-6BN)
- SLOAN O Ring For Tailpiece For - Part# 5308696 (5308696)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P869)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- ZORO SELECT 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P760)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-720)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- ZORO SELECT 3/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P818)
- ZORO SELECT 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87500)
- Zoro Select Galvanized Pipes