Shop All Galvanized Pipes
Zoro Select
2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40
Mfr # 4PFZ9
Zoro # G2830317
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 4PFZ9
- Zoro # G2830317
- UPC # 190735928967
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Description
Item Dielectric Nipple, Application Water, Finish/Coating Zinc-Plated, Fitting Compatibility Schedule 40, Liner Material Polyethylene, Maximum Operating Pressure 150 psi @ 200 Degrees F, Maximum Operating Temperature 230 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Material Steel, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 2" FNPT Low Lead Brass Spring Foot Valve (FV-8TLF)
- SUPCO Digital Clamp Meter, Full Size (IDVM550)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 304SS (200075-4-555)
- KEENEY MFG Quietfill Pltnm Tlt Kit (830MP)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87604)
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40, Max. Pressure: 500 psi (5P996)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P859)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831047006)
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- Zoro Select Galvanized Pipes