Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNI04
Zoro # G2907353
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # E6BNI04
- Zoro # G2907353
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Dia. | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1778 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Fv Typ 380 Sc 3/8" Br Spare Us (241.469.00.1)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- WORLDWIDE SOURCING Tee Galvanized 3/4 In (11A-3/4G)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA04)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH15)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB16)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 2" (T4BNH03)
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA12)
- ZORO SELECT 3/8" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC24)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB09)
- Zoro Select Pipes