Shop All Galvanized Pipes
Zoro Select
2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P872
Zoro # G3060355
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A53, ASTM A733
- Max. Pressure 500 psi
Product Information
- Brand Zoro Select
- MFR # 6P872
- Zoro # G3060355
- UPC # 190735930953
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size (Fittings) | 2" |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 2" |
Pipe Size - Nominal | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 3 1/2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Toilet Seal, Wax Free, Fits 3" Drain (FTS-3)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- LEGEND VALVE 2-1/2 IPS NO LEAD COMPANION FL (310-249NL)
- SPEAKMAN Easy Push Replacement Unit, Chrome, 5" (G05-0441-RPR)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (5P991)
- ZORO SELECT 1" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-240)
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- Zoro Select Pipes