Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BNI17
Zoro # G2513795
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # E6BNI17
- Zoro # G2513795
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2 ft |
Outside Dia. | 2 3/8 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Inside Diameter | 1 15/16 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 2 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 15/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1422 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 ft, Schedule Schedule 80, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys (6590.505.020)
- PARKER TRIPLE-LOK - PIPE (4 FTX-S)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNF12)
- ZORO SELECT 3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE4)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE20)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI09)
- ZORO SELECT 1-1/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNG18)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- Zoro Select Stainless Steel Pipes