Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNI14
Zoro # G3109723
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Schedule 80
- Seamless/Welded Seamless
Product Information
- Brand Zoro Select
- MFR # E6BNI14
- Zoro # G3109723
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Overall Length | 12 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1778 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PVC COMPRESSION COUPLING (204-108)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- PEXLOCK Pex Elbow Sw 1/2Mx1/2F2P (30785)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF04)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC06)
- ZORO SELECT 3/8" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC5)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI04)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE23)
- ZORO SELECT 1-1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNG18)
- Zoro Select Stainless Steel Pipes