Shop All Brass Pipes
Zoro Select
2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40
Mfr # 468-120
Zoro # G2499822
original price:
$81.99
16% off
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 468-120
- Zoro # G2499822
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 12 in |
Thread Size | 11-1/2" |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1/2 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-08)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- CHARLOTTE PIPE AND FOUNDRY CPVC Adapter, Schedule 80, 1/2" Pipe Size, CTS x MIP (1WKD9)
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- ZORO SELECT 3/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030)
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (468-060X)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-025X)
- ZORO SELECT 1" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (465-050X)
- ZORO SELECT 1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (463-100)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRF1)
- Zoro Select Pipes