Shop All CPVC Pipes
Zoro Select
2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80
Mfr # 887-120C
Zoro # G5157004
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Product Information
- Brand Zoro Select
- MFR # 887-120C
- Zoro # G5157004
- UPC # 54211245255
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 in |
Outside Dia. | 2 1/4 in |
Inside Diameter | 1 913/1000 in |
Overall Length | 12 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 1/4 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 913/1000 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 1/4 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET SWET 2.50 In Single Tool (250)
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi (E-C1D9A1B1AH1)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- ZORO SELECT 2-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-291)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- ZORO SELECT 3/4" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-109)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800250CG1000)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- Zoro Select Pipes