Shop All CPVC Pipes
Zoro Select
2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80
Mfr # 887-100C
Zoro # G5190446
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Product Information
- Brand Zoro Select
- MFR # 887-100C
- Zoro # G5190446
- UPC # 54211245217
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 1/2 in |
Inside Dia. | 2 in |
Inside Diameter | 1 913/1000 in |
Outside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 in |
Overall Length | 10 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 913/1000 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 1/2 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ZORO SELECT 4" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (890-120C)
- ZORO SELECT 3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-106)
- ZORO SELECT 1" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-135)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- HOMEWERKS UNION CPVC 1/2"" SXS (514-14-12-12B)
- Zoro Select Pipes