Shop All CPVC Pipes
Zoro Select
2" MNPT Close TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-251
Zoro # G0333234
original price:
$9.89
10% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length Close Thread
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 9861-251
- Zoro # G0333234
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 60" X 32" X 72" Shower Wall Kit (97618-W07)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-5-4)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- JONES STEPHENS Internal Pipe, C/O, 1-1/2 Ips Plug, PVC, 2" (C60106)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800250CG1000)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- ZORO SELECT 3/4" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (883-100C)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- Zoro Select Pipes