Shop All Stainless Steel Pipe Fittings
Zoro Select
2" MNPT 304 SS Square Head Plug
Mfr # 40SQ112N020
Zoro # G2005306
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 40SQ112N020
- Zoro # G2005306
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 44.5 mm |
Fitting Pipe Size | 2 in |
Outside Diameter | 2 in |
Description
Square Head Plug, 2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 2 in Outside Diameter, 44.5 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stud Guard, PK25 (SGE-516)
- ZORO SELECT 316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N014)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 80 (1LMA5)
- CONSOLIDATED Relief Valve 35.5GPM 150 PSI 1In NPT (19110LCF-2-CC-MS-31-MT-FT-LA)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (40SQ112N212)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR7)
- ZORO SELECT 3/8" FNPT 316 SS 45 Degree Elbow (604E111N038)
- AQUA-PRO Aqua-pro AQP-27838 0.75 ft. Plug with Strap; White (AQP-27838)
- Zoro Select Fittings