Shop All Crowd Control Post & Ropes
Zoro Select
2" Master Link - Yellow, Acetal, 10 pk
Mfr # 50702-10
Zoro # G4731894
original price:
$3.85
5% off
new price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Yellow
- Overall Length 2 1/50 in
- Material Polyethylene
- For Use With 2 in Chain
Product Information
- Brand Zoro Select
- MFR # 50702-10
- Zoro # G4731894
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 2 1/50 in |
Overall Width | 1 1/8 in |
Details
Item | Chain Link for Plastic Chain Barrier |
Color | Yellow |
Material | Polyethylene |
For Use With | 2 in Chain |
Finish | Gloss |
Application | Outdoor or Indoor |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Yellow, Overall Height Not Applicable, Overall Length 2 1/50 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, XL (DPG737XL)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain (50002-300)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Red (80005-100)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- Zoro Select Crowd Control