Shop All Black Pipe Fittings
Zoro Select
2" Malleable Iron Hex Locknut Class 150
Mfr # 520-908HC
Zoro # G2397963
original price:
$8.19
17% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Zoro Select
- MFR # 520-908HC
- Zoro # G2397963
- UPC # 032888002784
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Hex Size | 2 7/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 9/16 in |
Description
Locknut, 2 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, 11 1/2, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 366 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD-GUARD 3 In. Rubber Float Gasket Check Valve (3FH)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- KOHLER Assembly, Slide (1140860-VF)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- ZORO SELECT 1" Malleable Iron Hex Locknut Class 150 (520-905HC)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 6 in, Socket (222490)
- ZORO SELECT Tee, Cast Iron, 4 x 3 x 4 in, Socket (220820)
- ZORO SELECT Reducing Elbow, 90, 1x1/2 In. (783Y39)
- ZORO SELECT 1" Malleable Iron Coupling Class 300 (1LBY7)
- ZORO SELECT 4" Malleable Iron Cap Class 150 (2WU81)
- ZORO SELECT 1" x 1/2" Malleable Iron Reducer Class 300 (1XKT5)
- Zoro Select Black Pipe Fittings