Shop All Black Pipe Fittings
Zoro Select
2" Malleable Iron Cap
Mfr # 4316000264
Zoro # G1551477
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4316000264
- Zoro # G1551477
- UPC # 092201230072
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Cap |
Inlet (In.) | 2 (F)NPT |
Pipe Fitting Schedule/Class | Class 300 |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Cap |
Compliance | cULus |
Description
Cap,2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- TAYMOR Towel Bar, Stainless Steel, Matte, 24" L (04-2824BLK)
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug (1RTH8)
- ZORO SELECT Tee, Cast Iron, 5 x 4 x 5 in, Socket (220828)
- ZORO SELECT 3/4" Black Forged Steel Half Coupling (1MNY4)
- ZORO SELECT Coupling, SS, 8 in Pipe Size, Black (XHD 800)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (312UPCO-34)
- Zoro Select Fittings