Shop All Butt Hinges
Zoro Select
2 in W x 4 in H Stainless steel Spring Hinge
Mfr # 4PA80
Zoro # G3372013
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.099 in
- Door Leaf Width 2 in
- Finish Stainless steel
Product Information
- Brand Zoro Select
- MFR # 4PA80
- Zoro # G3372013
- UPC # 190735044971
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 4 in |
Details
Corners | Square |
Door Leaf Thickness | 0.099 in |
Finish | Stainless steel |
Holes per Leaf | 4 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Bearing Type | Plain |
Hardware | Included |
Pin Material | Steel |
Holes | With |
Ligature Resistant | No |
Pin Type | Nonremovable |
Frame Leaf Thickness | 0.099 in |
Item | Spring Hinge |
Description
Spring Hinge, Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Brs Ka Vrtclr Sb (120Q)
- NATIONAL HARDWARE Drv-In Ball Catch Orb (N830-108)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Stainless steel Door and Butt Hinge (1RBY5)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- ZORO SELECT 1 in W x 72 in H Black Enamel Continuous Hinge (1CBJ1)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Beige Enamel Door and Butt Hinge (4PA28)
- NATIONAL HARDWARE HINGE SAT NKL 2X1-3/8 IN (N211-015)
- Zoro Select Butt Hinges