Shop All Butt Hinges
Zoro Select
2 in W x 3 in H Stainless steel Lift-Off Hinge
Mfr # 3HUG1
Zoro # G3225196
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.078 in
- Door Leaf Width 2 in
- Finish Stainless steel
Product Information
- Brand Zoro Select
- MFR # 3HUG1
- Zoro # G3225196
- UPC # 190735043547
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 2 in |
Pin Dia. | 3/16 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Details
Corners | Square |
Door Leaf Thickness | 0.078 in |
Finish | Stainless steel |
Holes per Leaf | 3 |
Load Capacity | 176 lb |
Material | Stainless Steel |
Mounting | Full Surface |
Orientation | Right Hand |
Range of Motion | 270 Degrees |
Features | Removable Pin Type; For Use in Corrosive Environments |
Pin Material | 304 Stainless Steel |
Frame Leaf Thickness | 0.078 in |
Item | Lift-Off Hinge |
Pin Type | Removable |
Hardware | Not included |
Ligature Resistant | No |
Holes | With |
Shop By | Closeouts |
Description
Lift-Off Hinge, Stainless Steel Material, Stainless Steel Finish, 176 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Right Hand, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.078 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 in Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS White Diecast, Mortise System Left Hand Patio Door Handle (Single Pack) (C 1307)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Blister Pack Bright Chrome (MDHF25BP26)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCG4)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CBC4)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (56-263SNK)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- HAGER Satin Chrome Hinge RC184231226D.BX (30846)
- Zoro Select Butt Hinges