Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL
Mfr # 45DV21
Zoro # G0382186
original price:
$251.63
3% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene Copolymer
- Inside Dia. 2"
- Outside Dia. 2.38"
- Max. Pressure 17 psi
- Length 20 ft.
Product Information
- Brand Zoro Select
- MFR # 45DV21
- Zoro # G0382186
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.38" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 5 in |
Hose Fitting B Size | 2 in |
Hose Inside Dia. | 2 in |
Hose Fitting A Size | 2 in |
Hose Length | 20 ft |
Description
Water Suction Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 17 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 5 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 50 MFD, 440V, Round (2MEH7)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCU9)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DT98)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD (DPK600-100-G)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG07525-25)
- Zoro Select Air Hoses