Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL
Mfr # 45DU30
Zoro # G1600761
original price:
$476.04
19% off
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC/Nitrile
- Inside Dia. 2"
- Outside Dia. 2.37"
- Max. Pressure 250 psi
- Length 100 ft.
Product Information
- Brand Zoro Select
- MFR # 45DU30
- Zoro # G1600761
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.37" |
Length | 100 ft. |
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC/Nitrile |
Max. Pressure | 250 psi |
Color | Yellow |
Max. Temp. | 176 Degrees F |
Reinforcement | High Tensile Strength Polyester |
Hose Color | Yellow |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | PVC Nitrile |
Hose Tube Material | PVC |
Temp. Range | -5 Degrees to 175 Degrees F |
Max. Working Pressure @ 70 F | 250 psi |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20062)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- RUSTLICK Corrosion Protection, 1gal (73011)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose YL (45DU29)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT9)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- Zoro Select Discharge & Suction Hoses