Shop All Extension Cords
Zoro Select
2 ft. 16/3 Extension Cord SJT
Mfr # 5XFP7ID
Zoro # G2972995
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 120V AC
- Max. Amps 13 A
- Jacket Color Black
Product Information
- Brand Zoro Select
- MFR # 5XFP7ID
- Zoro # G2972995
- UPC # 190735959176
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 2 ft |
Nominal Outside Dia. | 0.32 in |
Cord Length - Ext. Cords and Outlet Strips | 2 ft. |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 2 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJT, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- SHARPE MANUFACTURING FX1000 1.0MM (SH289200)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR5)
- Zoro Select Extension Cords & Power Strips