Shop All Y & Basket Strainers
Zoro Select
2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi
Mfr # G-YSFB-200
Zoro # G7603714
original price:
$129.99
10% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material Forged Brass
- Max. Pressure 600 psi
Product Information
- Brand Zoro Select
- MFR # G-YSFB-200
- Zoro # G7603714
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 4-31/32" |
Width | 2-3/4" |
Height | 4-31/32" |
Mesh Size | 20 mesh |
Port 2 Connection Size | 2 in |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 2 in |
Description
Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 600 psi, Length 5 in, Height 5 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Brass, Includes Screen Yes, Maximum Pressure 600 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 2 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Tisbury Hdl S/A 89 Ts Polished Chrome (940-515A)
- KOHLER Composed Single-Handle Deck-Mount Bat (73078-4-CP)
- HAUSEN 120-Inch Stainless steel Washing machine connector 8FT - Elbow, Washing Machine Supply Line (HA-WM-103)
- BONOMI Electric Actuated, SS, Butterfly Valve, 3" (ME9100-002-3)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-150)
- ZORO SELECT 2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-200)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer (6NPX6)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- ZORO SELECT 1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-100)
- LEGEND VALVE 3/4" S-15 BRONZE Y-STRAINER (105-514)
- Zoro Select Y & Basket Strainers