Shop All Ball Valves
Zoro Select
2" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSTW-200
Zoro # G4976991
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Stem Material Stainless Steel
- Seat Material RPTFE
- Ball Material 316 stainless steel
Product Information
- Brand Zoro Select
- MFR # G-SSTW-200
- Zoro # G4976991
- UPC # 00190735463338
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Outlet Connection Size - Side 2 | 2 in |
Outlet Connection Size - Side 1 | 2 in |
Inlet Connection Size | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- ZORO SELECT 3/4 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25745)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSTW-100)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSTW-38)
- ZORO SELECT 3/4" Barb PVC Ball Valve Inline (2277290)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (PVC 657-4MTB-F)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- PARKER 1/2'' BALL VALVE (V500P-8)
- Zoro Select Ball Valves