Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT SS Threaded Flange
Mfr # 4381004450
Zoro # G1378063
original price:
$101.01
3% off
new price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381004450
- Zoro # G1378063
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 6-1/2" |
Bolt Hole Diameter | 3/4 in |
Overall Length | 1 5/16 in |
Flange Outside Diameter | 6 1/2 in |
Bolt Circle Diameter | 5 in |
Nominal Pipe Size | 2 in |
Description
Threaded Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x FNPT, 6 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 5/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 14" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C (5009895)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-24)
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A091V)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381004410)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381004420)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381014250)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- Zoro Select Fittings