Shop All Galvanized Pipe Fittings
Zoro Select
2" FNPT Galvanized Floor Flange
Mfr # 5P972
Zoro # G2542775
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Zoro Select
- MFR # 5P972
- Zoro # G2542775
- UPC # 190735926222
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 5-1/2" |
Nominal Pipe Size | 2 in |
Overall Length | 1 in |
Flange Outside Diameter | 5 1/2 in |
Details
Item | Floor Flange |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Flanged x FNPT |
Standards | ASTM A-197, AB1953 |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Specific Pipe Fitting Shape | Flange |
Pipe Fitting Connection Type | Flanged x FNPT |
Number of Holes | 4 |
Saturated Steam Pressure | 150 psi |
Pipe Fitting Schedule/Class | Class 150 |
Number of Bolt Holes | 4 |
Class | Class 150 |
Maximum Operating Pressure | 300 psi |
Finish/Coating | Zinc Plated |
Description
Floor Flange, 2 in Nominal Pipe Size, Flanged x FNPT, 5 1/2 in Flange Outside Diameter, 1 in Overall Length, Malleable Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Alliance Anti-Sweat Temperator Valve for Water Closet Tanks, NPT, Brass, Weight: 1 (0555-D)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (1VEY8)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- BECK 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005207)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- ZORO SELECT Elbow, 45 deg, 1/4", 300 gal. (4316010700)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1MPD1)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- Zoro Select Galvanized Pipe Fittings