Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 316 SS 90 Degree Elbow
Mfr # 609E111N020
Zoro # G2147074
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 609E111N020
- Zoro # G2147074
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 2 in, Female, NPT, 2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- DURAVIT Starck 3 Toilet Seat 0066010000 White (0066010000)
- ZURN Wrench, 1-5/8" Size, Plastic, Red (P6900-WRENCH)
- ZORO SELECT PVC Wye, Socket, 6 in Pipe Size (P600-060)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow (609E111N212)
- ZORO SELECT 1/8" FNPT 316 SS 90 Degree Elbow (609E111N018)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street Elbow, Max. Pressure: 300 psi (60SE113N014)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- ZORO SELECT 2-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N212)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- Zoro Select Stainless Steel Pipe Fittings