Shop All Paint Brushes
Zoro Select
2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle
Mfr # 1XRK6
Zoro # G2652361
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Rubber
- Handle Material Rubber
Product Information
- Brand Zoro Select
- MFR # 1XRK6
- Zoro # G2652361
- UPC # 190735419397
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2 3/4 in |
Bristle Length | 2 3/4 in |
Overall Length | 10 1/4 in |
Overall Width | 2 in |
Handle Length | 6 1/8 in |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 3/4 in, Bristle Length 2 3/4 in, Bristle Stiffness Firm, Handle Type Flat, Basic Handle Material Rubber, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black/Tan, Bristle Width 2 in, Brush Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Paint Gun Cup, Siphon Feed, No Drip (AS7SP)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Yellow, 20 oz (203024V)
- COLORMAXX Spray Paint, Gloss, Navy Blue, 12 oz (K05529007)
- SEYMOUR OF SYCAMORE 20 Fl. oz. Red Red Insulating Varnish (620-1525)
- ZORO SELECT 4" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK8)
- ZORO SELECT #8 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW9)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH6)
- ZORO SELECT 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW7)
- ZORO SELECT 2-1/2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX3)
- ZORO SELECT 3" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV7)
- WOOSTER 3" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- Zoro Select Paint Brushes