Shop All Camlock Fittings
Zoro Select
2" Female Coupler Dust Cap with Handle
Mfr # SBF-2PG
Zoro # G3724402
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Glass Filled Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 2"
Product Information
- Brand Zoro Select
- MFR # SBF-2PG
- Zoro # G3724402
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Overall Length | 4-1/4" |
Coupling Size | 2" |
For Coupling Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Shape | Cap |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Finish/Coating | Natural |
Pipe Fitting Material | Glass Filled Polypropylene |
Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Material | Plastic |
Description
Dust Cap, Socket, For Coupling Size 2 in, Body Material Glass Filled Polypropylene, Type DC, Coupling Size 2 in, Natural, Gasket Material Nitrile, Overall Length 4 1/4 in, Includes Locking Arm Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- LARSEN SUPPLY CO 3/8" Chr Tiptoe Stopper (03-4903)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKAR153 Plastic Water Dispenser Protection Ring (PKAR153)
- PARKER D05 Cover Plate (SPD3C1EN35)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE123)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size (3LX26)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- DIXON Cam and Groove, SS Adapter x MNPT, 2" (200-F-SS)
- Zoro Select Fittings