Shop All Black Pipes
Zoro Select
2" Close Black Pipe Nipple Sch 80
Mfr # 40900
Zoro # G0973752
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40900
- Zoro # G0973752
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Unit And Diaphragm Assy Ecoefv (TH559EDV510R)
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- THRIFCO PLUMBING 3-Inch Mizer Flush III Red Flapper with Adjustable Bulb, Remova (4507850)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 160 (82504)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNA33)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-15394)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P614)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 160 (82510)
- Zoro Select Pipes