Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp x Hose Barb T304 SS Hose Barb Adapter
Mfr # EG14RT2.0
Zoro # G4112132
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Hose Barb Adapter
- Fitting Connection Type Clamp x Hose Barb
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Zoro Select
- MFR # EG14RT2.0
- Zoro # G4112132
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Details
Item | Hose Barb Adapter |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Hose Barb Adapter |
Fitting Connection Type | Clamp x Hose Barb |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Wall Thickness | 0.065 in |
Exterior Finish | 32 RA |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Material | Stainless Steel |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Interior Finish | 32 RA |
Fitting Wall Thickness | 0.065 in |
Fitting Side B Connection Type | Hose Barbed |
Fitting Side A Connection Type | Clamp |
Material Grade | 304 |
Description
Hose Barb Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Repair Kit, Faucet, Chrome (9D00010307)
- ZURN Adapter, Polyalloy, 1" Tube (QQPSFC55X)
- ZORO SELECT 1-1/2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4084011)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT4)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.5)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- ZORO SELECT 4" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L4.0X2.0)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- Zoro Select Sanitary Tube Fittings