Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T304 SS Short Ferrule
Mfr # EG2CS2.0
Zoro # G4208407
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape Ferrule
Product Information
- Brand Zoro Select
- MFR # EG2CS2.0
- Zoro # G4208407
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 in |
Details
Item | Short Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Short Welding Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | Ferrule |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | Clamp |
Fitting Material | Stainless Steel |
Interior Finish | 32 RA |
Compatible Fitting Connection Type | Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Standards | 3A |
Exterior Finish | 32 RA |
Material Grade | 304 |
Description
Short Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, Wall mnt for Handshower (U4010-BL-PK)
- TITAN Adapter 1/2" x 3/8" Drive Reducing (TL42355)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- ZORO SELECT 1-1/2" Clamp T304 SS Short Ferrule (EG2CS1.5)
- ZORO SELECT 2-1/2" Clamp T304 SS Short Ferrule (EG2CS2.5)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-4)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Tee (EG7-6L1.5)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.5)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- Zoro Select Tube Fittings