Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T304 SS Long Tank Ferrule
Mfr # EG14WL2.0
Zoro # G4358155
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Overall Length 3 in
Product Information
- Brand Zoro Select
- MFR # EG14WL2.0
- Zoro # G4358155
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 3 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 2 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Details
Item | Long Tank Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Tank Welding Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Ferrule |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.065 in |
Pipe Fitting Connection Type | Clamp |
Compatible Fitting Connection Type | Clamp |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Interior Finish | 32 RA |
Standards | 3A |
Description
Long Tank Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 3 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Swivel Adapter, Adapter, 12 Nominal, POHB x MIP, 087 Hex, 150 psi, CA360 Brass, 233 L (30389)
- KOHLER Honesty Towel Arm (26637-BL)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- T&S BRASS Easy-Install Vacuum Breaker Kit, Dual Check Valve (B-0970-FEZ)
- ZORO SELECT 1-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL1.5)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0075X72.00-7-4)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0600X4.00-7-6)
- SANITUBE Clamp x BW 4", 90 degrees Elbow, 304 (L2CM4-400)
- Zoro Select Tube Fittings