Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T304 SS 90 Degree Elbow
Mfr # EG2C2.0
Zoro # G3899795
original price:
$27.14
14% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # EG2C2.0
- Zoro # G3899795
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Details
Item | Elbow |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Wall Thickness | 0.065 in |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Fitting Material | Stainless Steel |
Fitting Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Exterior Finish | 32 RA |
Interior Finish | 32 RA |
Fitting Side B Connection Type | Clamp |
Fitting Side A Connection Type | Clamp |
Material Grade | 304 |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- DIXON Boss Ground Joint Spud, 2 in, FNPT, Iron, Domestic (GB28)
- LEGEND VALVE 1" CTS GASKET ONLY (313-545)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 2" Butt Weld T304 SS Dome Cap (E16W2.0)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (E2KS-6L1.5)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-.50-PM-316)
- Zoro Select Sanitary Tube Fittings