Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T304 SS Short Tangent 90 Degree Elbow
Mfr # 2WCL2.0
Zoro # G4205327
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Wall Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # 2WCL2.0
- Zoro # G4205327
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APC20006)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- EEMAX 120VAC, Electric Tankless Water Heater, Undersink, Single Phase (SPEX1812T)
- LEGEND VALVE 3/4" x 6" 316 SS NIPPLE (316-090)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC4.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- ZORO SELECT 3" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W3.0)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-2-316)
- Zoro Select Sanitary Tube Fittings