Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T304 SS Dome Cap
Mfr # E16W2.0
Zoro # G3990077
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Dome Cap
- Fitting Connection Type Butt Weld
- Tube Size 2 in
- Specific Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # E16W2.0
- Zoro # G3990077
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 3/4 in |
Fitting Tube Size Outside Diameter | 2 in |
Details
Item | Dome Cap |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Dome Cap |
Fitting Connection Type | Butt Weld |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | Cap |
Wall Thickness | 0.065 in |
Pipe Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Material | Stainless Steel |
Interior Finish | 32 RA |
Exterior Finish | 32 RA |
Material Grade | 304 |
Fitting Wall Thickness | 0.065 in |
Description
Dome Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Butt Weld, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3/4 in, Specific Fitting Shape Dome Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3391 08 13)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- MOEN 12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel (R8712P)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L.75)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-6)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- STEEL & OBRIEN 4" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-4-304)
- Zoro Select Tube Fittings